3M - Firestop Packing Material, Non-Asbestos Inorganic, Up to 4 Hours - PM4-BULK
+ / - Hover over image to Zoom
Other Views

Firestop Packing Material, Non-Asbestos Inorganic, Up to 4 Hours

Manufacturer: 3M
Manufacturer #: PM4-BULK
SKU: 25102486
$20.20
Checking Pricing
     
Fire Rating:Up to 4 Hours
Material:Non-Asbestos Inorganic Material
Packaging:20.5 Ft. x 4.0W x 0.5D In. RO
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # PM4-BULK
  • Application Fire Barrier Packing Material In Through-Penetration Fire Stop Systems
  • Type Fire Barrier Packing Material
  • Fire Rating Up to 4 Hours
  • Material Non-Asbestos Inorganic Material
  • Packaging 20.5 Ft. x 4.0W x 0.5D In. RO
Product Overview:
4 inch x 20.5 feet fire barrier packing material. Rated up to 4 hours.
  • Non-combustible material
  • Convenient, hand-tear dispensing
  • Less irritating to skin
  • Approved for use in all UL-listed through-penetration 3M firestop systems
  • Easy to transport and carry