3M - Firestop Putty Pad, 7 x 7 In. - MPP+7INCHX7INCH
+ / - Hover over image to Zoom
Other Views

Firestop Putty Pad, 7 x 7 In.

Manufacturer: 3M
Manufacturer #: MPP+7INCHX7INCH
SKU: 99869904
Checking Pricing
     
Fire Rating:Up to 4 Hours
Material:Synthetic Elastomer Intumescent Putty
Packaging:7 x 7 Inch Pad
Size:14 x 4.5 x 2.5 inch
Color:Red
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # MPP+7INCHX7INCH
  • Color Red
  • Size 14 x 4.5 x 2.5 inch
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors
  • Type Intumescent Putty Pad
  • Fire Rating Up to 4 Hours
  • Material Synthetic Elastomer Intumescent Putty
  • Packaging 7 x 7 Inch Pad
Product Overview:
7 x 7 inch fire barrier moldable putty pad. 4 hour fire rating.
7 x7 inch moldable putty pad is widely used to firestop metallic and non-metallic electrical outlet boxes up to 14 x 4.5 x 2.5 inch