3M - Fire Barrier Moldable Putty Pad
+ / - Hover over image to Zoom
Other Views

Fire Barrier Moldable Putty Pad

Manufacturer: 3M
     

Synthetic moldable elastomer intumescent fire-resist putty for sealing against smoke, gases and flames. Used to prevent the spread of fire, smoke, toxic fumes and moisture for up to four hours.

When properly applied to the back of electrical outlet boxes, putty pads help control the spread of fire, smoke and noxious gases through fire-restive walls and partitions. Pads are easily molded by hand. Pads have airborne sound reduction characteristics which helps minimize sound transmission through assemblies requiring and STC rating.
  • Firestop tested up to 4 hours
  • Wall opening protective tested up to 2 hours
  • Provides draft and cold smoke seal
  • Pliable and conformable - molds easily into required shape
  • Helps reduce noise transfer
  • Excellent adhesion
  • Re-enterable/repairable
  • Halogen-free and solvent-free
  • Excellent aging properties
  • Low VOC
  • Will not dry out or crumble
  • Red color widely recognized as a fire protective product
See More >>
  • Manufacturer 3M
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors
  • Type Intumescent Putty Pad
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Fire Rating
Size
Material
Color / Finish
Packaging
Color
Price
MPP+7INCHX7INCH
99869904
Up to 4 Hours
14 x 4.5 x 2.5 inch
Synthetic Elastomer Intumescent Putty
7 x 7 Inch Pad
Red
$
5
.75
/
EA
99869904
Fire Rating
Up to 4 Hours
Size
14 x 4.5 x 2.5 inch
Material
Synthetic Elastomer Intumescent Putty
Color / Finish
Packaging
7 x 7 Inch Pad
Color
Red
$
5
.75
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
MPP+4INCHX8INCH
99869903
Up to 4 Hours
4 IN X 8 IN X 1/8 IN
Synthetic Elastomer Intumescent Putty
Red
7 x 7 Inch Pad
$
5
.54
/
EA
99869903
Fire Rating
Up to 4 Hours
Size
4 IN X 8 IN X 1/8 IN
Material
Synthetic Elastomer Intumescent Putty
Color / Finish
Red
Packaging
7 x 7 Inch Pad
Color
$
5
.54
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
99869904 SKU, 99869904 ANALYTICS...
Material
Synthetic Elastomer Intumescent Putty
Color / Finish
Packaging
7 x 7 Inch Pad
Color
Red
Price
$
5
.75
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
99869903 SKU, 99869903 ANALYTICS...
Material
Synthetic Elastomer Intumescent Putty
Color / Finish
Red
Packaging
7 x 7 Inch Pad
Color
Price
$
5
.54
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available