3M CO. - ELECTRICAL MARKETS DIV. - Fire Barrier Cast-In Devices for Metal Pipes - 2MCID
+ / - Hover over image to Zoom
Other Views

Fire Barrier Cast-In Devices for Metal Pipes

Manufacturer: 3M CO. - ELECTRICAL MARKETS DIV.
Manufacturer #: 2MCID
SKU: 25029883
Checking Pricing
     
Color:Red
Size:2 in
Brand or Series:2MCID; 3M&#153
Packaging:12 per Case
Fire Rating:3 hr
Height (Inches):8 in
Mounting Type:Floor Mount
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M CO. - ELECTRICAL MARKETS DIV.
  • Manufacturer # 2MCID
  • Color Red
  • Size 2 in
  • Brand or Series 2MCID; 3M&#153
  • Fire Rating 3 hr
  • Height (Inches) 8 in
  • Mounting Type Floor Mount
  • Packaging 12 per Case
Product Overview:
3M™ 2MCID Fire Barrier Cast-In Device, 12 per Case, Red, Fire Rating: 3 hr, Size: 2 in, Mounting Type: Floor Mount