3M CO. - ELECTRICAL MARKETS DIV. - Fire Barrier Cast-In Devices for Metal Pipes - 4MCID
+ / - Hover over image to Zoom
Other Views

Fire Barrier Cast-In Devices for Metal Pipes

Manufacturer: 3M CO. - ELECTRICAL MARKETS DIV.
Manufacturer #: 4MCID
SKU: 25026212
Checking Pricing
     
Color:Red
Size:4 in
Brand or Series:3M
Packaging:6 per Case
Fire Rating:3 hr
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M CO. - ELECTRICAL MARKETS DIV.
  • Manufacturer # 4MCID
  • Color Red
  • Size 4 in
  • Brand or Series 3M
  • Fire Rating 3 hr
  • Packaging 6 per Case
Product Overview:
3M™ Fire Barrier Cast-In Device, 6 per Case, Red, Fire Rating: 3 hr, Size: 4 in