3M CO. - ELECTRICAL MARKETS DIV. - Fire Barrier Cast-In Device Metal Deck Adaptors - 2MDA
+ / - Hover over image to Zoom
Other Views

Fire Barrier Cast-In Device Metal Deck Adaptors

Manufacturer: 3M CO. - ELECTRICAL MARKETS DIV.
Manufacturer #: 2MDA
SKU: 25044024
$8.10
Checking Pricing
     
Color:Red
Brand or Series:2MDA; 3M&#153
Packaging:12 per Case
Size:2 in
Fire Rating:3 hr
Mounting Type:Snap-In Mount
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M CO. - ELECTRICAL MARKETS DIV.
  • Manufacturer # 2MDA
  • Color Red
  • Size 2 in
  • Brand or Series 2MDA; 3M&#153
  • Fire Rating 3 hr
  • Mounting Type Snap-In Mount
  • Packaging 12 per Case
Product Overview:
3M™ 2MDA Fire Barrier Cast-In Device Metal Deck Adaptor, 12 per Case, Red, Fire Rating: 3 hr, Size: 2 in, Mounting Type: Snap-In Mount