3M FS-195+2X24 Fire Barier Wrap Strip | Graybar Store
3M - Fire Barier Wrap Strip - FS-195+2X24
+ / - Hover over image to Zoom
Other Views

    Fire Barier Wrap Strip

    Manufacturer: 3M
    Manufacturer #: FS-195+2X24
    SKU: 88176289
    $11.94
    Checking Pricing
         
    Size:2 in. x 24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FS-195+2X24
    • Size 2 in. x 24 in.
    Product Overview:
    Non-Heat Shrink Tubing and Sleeves Wrap Strip 2 in X 24 in