CRC Industries 14037 Fire Ant Killer | Graybar Store
CRC Industries - Fire Ant Killer - 14037
+ / - Hover over image to Zoom
Other Views

    Fire Ant Killer

    Manufacturer: CRC Industries
    Manufacturer #: 14037
    SKU: 25666618
    $11.87
    Checking Pricing
         
    Color:Clear
    Size:14 oz
    Package Quantity:12 per Case
    Material:Carbon Dioxide; D-Phenothrin; Petroleum; Tetramethrin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14037
    • Color Clear
    • Size 14 oz
    • Application Cable and Wire Installation Sites; Industrial Plant Grounds; Installation Sites; Telecommunications Equipment
    • Type Fire Ant Killer
    • Flammability Rating 0 (CPSC); 0 (HMIS); 0 (NFPA); Non-Flammable
    • Package Quantity 12 per Case
    • Material Carbon Dioxide; D-Phenothrin; Petroleum; Tetramethrin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Ant Killer, Size: 14 oz, Package Quantity: 12 per Case, Clear, Carbon Dioxide; D-Phenothrin; Petroleum; Tetramethrin, Flammability Rating: 0 (CPSC); 0 (HMIS); 0 (NFPA); Non-Flammable