Belden 4C14FS-FPL-P-R-BED Multi-Conductor Fire Alarm Cable, Shielded, Power Limited Fire Protective, Plenum, 14/4, Plenum, 1000 ft. | Graybar Store
Belden - Multi-Conductor Fire Alarm Cable, Shielded, Power Limited Fire Protective, Plenum, 14/4, Plenum, 1000 ft. - 4C14FS-FPL-P-R-BED
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Fire Alarm Cable, Shielded, Power Limited Fire Protective, Plenum, 14/4, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 4C14FS-FPL-P-R-BED
    SKU: 99913529
    $649.02
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C14FS-FPL-P-R-BED
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Alarm Cable, No. of Conductors: 4, Conductor Size: 14 AWG, Plenum, Bare Copper, Low Smoke PVC