Belden 2C16-FPL-P-R-BED Fire Alarm Cable, Plenum, 16 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - Fire Alarm Cable, Plenum, 16 AWG, 2 Conductor, 1000 ft. - 2C16-FPL-P-R-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Plenum, 16 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2C16-FPL-P-R-BED
    SKU: 99803031
    $197.44
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C16-FPL-P-R-BED
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Low Smoke PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6220UL Fire Alarm Cable, Low Smoke PVC, Bare Copper, Plenum, Length: 1000 ft, 16 AWG, 2 Conductor