General Cable 2C18FS-FPL-P-BL-R-GCC Carol® Brand Multi-Conductor Shielded Plenum Fire Alarm/Life Safety Cable, 18 AWG, 2 Conductor, 1000 ft. Box | Graybar Store
General Cable - Carol® Brand Multi-Conductor Shielded Plenum Fire Alarm/Life Safety Cable, 18 AWG, 2 Conductor, 1000 ft. Box - 2C18FS-FPL-P-BL-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Multi-Conductor Shielded Plenum Fire Alarm/Life Safety Cable, 18 AWG, 2 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C18FS-FPL-P-BL-R-GCC
    SKU: 99550710
    $176.84
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    No. of Conductors:2
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18FS-FPL-P-BL-R-GCC
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Aluminum Foil
    • Country of Origin US - USA
    Product Overview:
    Carol® Fire Alarm Cable, No. of Conductors: 2, Conductor Size: 18 AWG, Plenum, Bare Copper, PVC