General Cable 4C16FS-FPL-R-R-GCC Carol® Brand Multi-Conductor Shielded Riser Fire Alarm/Life Safety Cable, 16 AWG, 4 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Carol® Brand Multi-Conductor Shielded Riser Fire Alarm/Life Safety Cable, 16 AWG, 4 Conductor, 1000 ft. Reel - 4C16FS-FPL-R-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Multi-Conductor Shielded Riser Fire Alarm/Life Safety Cable, 16 AWG, 4 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 4C16FS-FPL-R-R-GCC
    SKU: 97190635
    $376.74
    Checking Pricing
         
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    No. of Conductors:4
    Cable Type:Non-Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C16FS-FPL-R-R-GCC
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Fire Alarm Cable, No. of Conductors: 4, Conductor Size: 16 AWG, Non-Plenum, Bare Copper, PVC