Southwire 2C14-FPL-P-R-SOU Fire Alarm Plenum Cabled, 14/2 | Graybar Store
Southwire - Fire Alarm Plenum Cabled, 14/2 - 2C14-FPL-P-R-SOU
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Plenum Cabled, 14/2

    Manufacturer: Southwire
    Manufacturer #: 2C14-FPL-P-R-SOU
    SKU: 25824521
    $187.88
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 2C14-FPL-P-R-SOU
    • Cable Type Plenum
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • SAP Material Type ZSTD
    Product Overview:
    Tappan™ Fire Alarm Cable, No. of Conductors: 2, Conductor Size: 14 AWG, Plenum, Bare Copper, Low Smoke PVC