Southwire 4C18-FPL-P-R-SOU Fire Alarm Plenum Cabled, 18/4 | Graybar Store
Southwire - Fire Alarm Plenum Cabled, 18/4 - 4C18-FPL-P-R-SOU
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Plenum Cabled, 18/4

    Manufacturer: Southwire
    Manufacturer #: 4C18-FPL-P-R-SOU
    SKU: 25824516
    $174.93
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 4C18-FPL-P-R-SOU
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • SAP Material Type ZSTD
    Product Overview:
    Tappan™ Fire Alarm Cable, No. of Conductors: 4, Conductor Size: 18 AWG, Plenum, Bare Copper, Low Smoke PVC