Belden 2C18-FPL-P-B5-BED Fire Alarm Cable, Plenum, 18 AWG, 2 Conductor, 500 ft. | Graybar Store
Belden - Fire Alarm Cable, Plenum, 18 AWG, 2 Conductor, 500 ft. - 2C18-FPL-P-B5-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Plenum, 18 AWG, 2 Conductor, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 2C18-FPL-P-B5-BED
    SKU: 25084286
    $61.07
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18-FPL-P-B5-BED
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6320UL Fire Alarm Cable, Low Smoke PVC, Bare Copper, Plenum, Length: 500 ft, 18 AWG, 2 Conductor