Superior Essex AC-A13-68 Access Control Cable, Composite, 22AWG, 2C | Graybar Store
Superior Essex - Access Control Cable, Composite, 22AWG, 2C - AC-A13-68
+ / - Hover over image to Zoom
Other Views

    Access Control Cable, Composite, 22AWG, 2C

    Manufacturer: Superior Essex
    Manufacturer #: AC-A13-68
    SKU: 25773205
    $812.84
    Checking Pricing
         
    Cable Type:Access Control Cable
    Conductor Size:22 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # AC-A13-68
    • Cable Type Access Control Cable
    • No. of Conductors 2
    • Conductor Size 22 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Alarm And Security Cable, No. of Conductors: 2, Conductor Size: 22 AWG, Access Control Cable