Superior Essex 4C18/3P22FS/4C22/2C22-CMP-YL-500FT Access Control Cable, Composite, 18 AWG/4C, 22 AWG/3P, 22 AWG/4C, 22 AWG/2C, 500 ft. | Graybar Store
Superior Essex - Access Control Cable, Composite, 18 AWG/4C, 22 AWG/3P, 22 AWG/4C, 22 AWG/2C, 500 ft. - 4C18/3P22FS/4C22/2C22-CMP-YL-500FT
+ / - Hover over image to Zoom
Other Views

    Access Control Cable, Composite, 18 AWG/4C, 22 AWG/3P, 22 AWG/4C, 22 AWG/2C, 500 ft.

    Manufacturer: Superior Essex
    Manufacturer #: 4C18/3P22FS/4C22/2C22-CMP-YL-500FT
    SKU: 25686741
    $395.13
    Checking Pricing
         
    Cable Type:Access Control Cable
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 4C18/3P22FS/4C22/2C22-CMP-YL-500FT
    • Cable Type Access Control Cable
    • No. of Conductors 2
    • Conductor Size 22 AWG
    • Length 1000 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Alarm And Security Cable, No. of Conductors: 2, Conductor Size: 22 AWG, Access Control Cable