Superior Essex 4C18FS-CMP-WH-S-BFG-ESS Fire Alarm And Security Cable, Shielded, Plenum, 18 AWG, 4C | Graybar Store
Superior Essex - Fire Alarm And Security Cable, Shielded, Plenum, 18 AWG, 4C - 4C18FS-CMP-WH-S-BFG-ESS
+ / - Hover over image to Zoom
Other Views

    Fire Alarm And Security Cable, Shielded, Plenum, 18 AWG, 4C

    Manufacturer: Superior Essex
    Manufacturer #: 4C18FS-CMP-WH-S-BFG-ESS
    SKU: 25393603
    $227.74
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 4C18FS-CMP-WH-S-BFG-ESS
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Size 18 AWG
    • Length 1000 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Alarm And Security Cable, No. of Conductors: 4, Conductor Size: 18 AWG, Plenum