Mulberry 11510 4-11/16 in. Square Finished Cover, Steel, 1/2 in. Raised, (2) Toggle Switches | Graybar Store
Mulberry - 4-11/16 in. Square Finished Cover, Steel, 1/2 in. Raised, (2) Toggle Switches - 11510
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Finished Cover, Steel, 1/2 in. Raised, (2) Toggle Switches

    Manufacturer: Mulberry
    Manufacturer #: 11510
    SKU: 88184440
    $5.78
    Checking Pricing
         
    Opening:(2) Toggle Switch
    Raised (Inches):1/2 in
    Shape:Rectangular
    No. of Gangs:1-Gang
    Material:Powder Coated Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11510
    • Materials Powder Coated Steel
    • No. of Gangs 1-Gang
    • Opening (2) Toggle Switch
    • Raised (Inches) 1/2 in
    • Shape Rectangular
    • Material Powder Coated Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Finished Cover, Powder Coated Steel, No. of Gangs: 1, Shape: Rectangular, Opening: (2) Toggle Switch, Raised (Inches): 1/2 in