Bussmann (Eaton) TCF70 CUBEFuse™ 70A 600VAC/300VDC Time Delay Low Peak Finger Safe Fuse With Indicator | Graybar Store
Bussmann (Eaton) - CUBEFuse™ 70A 600VAC/300VDC Time Delay Low Peak Finger Safe Fuse With Indicator - TCF70
+ / - Hover over image to Zoom
Other Views

    CUBEFuse™ 70A 600VAC/300VDC Time Delay Low Peak Finger Safe Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TCF70
    SKU: 22108946
    $93.34
    Checking Pricing
         
    Amps:70A
    Voltage Rating:300 V DC; 600 V AC
    Interrupt Rating:100 V DC (UL & CSA) kA; 200 (RMS Symmetrical, CSA) kA; 300 (RMS Symmetrical, UL) kA
    Element:Dual
    Additional Features:High Interrupting Rating to Safely Interrupt Faults; Low Let-Through Currents Under Fault Conditions
    Standard:CE; CSA Certified; Class 1422-02; Class 6225-01; File 47235; File 53787; File E4273; File E214079; Guide JFHR; UL Listed
    Response Time:10 Minimum at 500 Percent Rated Amps sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TCF70
    • Application Electrical Panelboards; Industrial Control; Machinery Disconnects; Required Finger Safe Systems
    • Additional Features High Interrupting Rating to Safely Interrupt Faults; Low Let-Through Currents Under Fault Conditions
    • Amps 70A
    • Fuse Dimension 3.01 L in.
    • Fuse Type Class CF Time Delay Fuse
    • Voltage Rating 300 V DC; 600 V AC
    • Element Dual
    • Response Time 10 Minimum at 500 Percent Rated Amps sec
    • Interrupt Rating 100 V DC (UL & CSA) kA; 200 (RMS Symmetrical, CSA) kA; 300 (RMS Symmetrical, UL) kA
    • Standard CE; CSA Certified; Class 1422-02; Class 6225-01; File 47235; File 53787; File E4273; File E214079; Guide JFHR; UL Listed
    • SKU Spec Sheet
      TCF70 Specification Sheet
      TCF70 Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Eaton® Bussmann Series Finger Safe Fuse and Fuse Holder System, Dual, Fuse Dimension: 3.01 L in, Class CF Time Delay Fuse, Amps: 70 A, Voltage Rating: 300 V DC; 600 V AC