Panduit - Finger Kit - SN15F
+ / - Hover over image to Zoom
Other Views

Finger Kit

Manufacturer: Panduit
Manufacturer #: SN15F
SKU: 25472970
Checking Pricing
     
Height (Inches):8.86 in
Color:Black
Depth (Inches):3.9 in
Rack Units:48
Width (Inches):1.17 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # SN15F
  • Color Black
  • Rack Units 48
  • Depth (Inches) 3.9 in
  • Height (Inches) 8.86 in
  • Width (Inches) 1.17 in
Product Overview:
Net-Access™ Finger Kit, Black, Rack Units: 42 to 48 RU