Hubbell Wiring Device - Kellems HBL5929 Finger Grip Plug | Graybar Store
Hubbell Wiring Device - Kellems - Finger Grip Plug - HBL5929
+ / - Hover over image to Zoom
Other Views

    Finger Grip Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5929
    SKU: 88127298
    $28.17
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:Black/White
    NEMA Rating:NEMA 7-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5929
    • Color Black/White
    • Amperage 15A
    • Materials Insulprene (Housing); Nylon (Blade Holder)
    • NEMA Rating NEMA 7-15P
    Product Overview:
    Finger Grip Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 277 V AC, Black/White, Insulprene (Housing); Nylon (Blade Holder)