Ortronics (Legrand) OR-808000010 Finger Duct Cable Management Panel with a Closed Cover | Graybar Store
Ortronics (Legrand) - Finger Duct Cable Management Panel with a Closed Cover - OR-808000010
+ / - Hover over image to Zoom
Other Views

    Finger Duct Cable Management Panel with a Closed Cover

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-808000010
    SKU: 91017245
    $56.13
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-808000010
    • Color Black
    • Category Cat 6
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Finger Duct Cable Management Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1