Legrand Ortronics - Finger Duct Cable Management Panel, 3.47 H x 19 W x 1.5 in. D - OR-808044508
+ / - Hover over image to Zoom
Other Views

Finger Duct Cable Management Panel, 3.47 H x 19 W x 1.5 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-808044508
SKU: 91017200
$63.71
Checking Pricing
     
Rack Units:2
Depth (Inches):1.5
Height (Inches):3.47 in.
Width (Inches):19 in.
Color:Black
Material:Aluminum; Plastic
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-808044508
  • Color Black
  • Application Patch Cords
  • Mounting Style Horizontal
  • Type Finger Duct Panel
  • Rack Units 2
  • Brand Ortronics
  • Depth (Inches) 1.5
  • Height (Inches) 3.47 in.
  • Width (Inches) 19 in.
  • Material Aluminum; Plastic
  • Includes Duct and Cover
Product Overview:
Ortronics® Finger Duct Cable Management Panel, Black, Aluminum; Plastic, Horizontal, Patch Cords, Rack Units: 2