Legrand Ortronics - Finger Duct Cable Management Panel, 3 H x 19 W x 3 Inch D - OR-808044549
+ / - Hover over image to Zoom
Other Views

Finger Duct Cable Management Panel, 3 H x 19 W x 3 Inch D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-808044549
SKU: 91017199
$74.21
Checking Pricing
     
Rack Units:1
Depth (Inches):3
Height (Inches):3 in.
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-808044549
  • Color Black
  • Application Patch Cords
  • Mounting Style Horizontal
  • Type Finger Duct Panel
  • Rack Units 1
  • Brand Ortronics
  • Depth (Inches) 3
  • Height (Inches) 3 in.
  • Width (Inches) 19 in.
  • Includes Duct and Cover
Product Overview:
Closed finger duct cable management panel is 2 RU, 3 H x 3 inch D.