Chatsworth Products Inc. - F-Series Teraframe® Gen 3 Finger Cable Manager, Short, Black, 45 in. H - 39120-C03
+ / - Hover over image to Zoom
Other Views

F-Series Teraframe® Gen 3 Finger Cable Manager, Short, Black, 45 in. H

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 39120-C03
SKU: 25636637
$166.42
Checking Pricing
     
Height (Inches):78.7098
Material:ABS; Polycarbonate; Steel
Rack Units:45
Width (Inches):23.6
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 39120-C03
  • Color Black
  • Rack Units 45
  • Height (Inches) 78.7098
  • Width (Inches) 23.6
  • Material ABS; Polycarbonate; Steel
Product Overview:
TeraFrame® F-Series Finger Cable Manager, Black, ABS; Polycarbonate; Steel, Rack Units: 45