Thomas and Betts PAFS21/BL/100FT Fine Standard Weight Conduit, 21 mm | Graybar Store
Thomas and Betts - Fine Standard Weight Conduit, 21 mm - PAFS21/BL/100FT
+ / - Hover over image to Zoom
Other Views

    Fine Standard Weight Conduit, 21 mm

    Manufacturer: Thomas and Betts
    Manufacturer #: PAFS21/BL/100FT
    SKU: 25280213
    $155.31
    Checking Pricing
         
    Size:21 mm
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PAFS21/BL/100FT
    • Size 21 mm
    • Length 100 ft.
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    21 mm, black fine stand weight conduit, 100 ft. length.