Phoenix Contact 2904477 Filter Terminal Block | Graybar Store
Phoenix Contact - Filter Terminal Block - 2904477
+ / - Hover over image to Zoom
Other Views

    Filter Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904477
    SKU: 25667023
    $31.80
    Checking Pricing
         
    Voltage Rating:24 V DC
    Depth:80 mm
    Packaging:1 Each
    Width (mm):6.2 mm
    Amperage Rating:2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904477
    • Amperage Rating 2 A
    • Depth 80 mm
    • Height 94 mm
    • Width (mm) 6.2 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Filter Terminal Block, Packaging: 1 Each, Width (mm): 6.2 mm, Height: 94 mm, Amperage Rating: 2 A