Pentair Hoffman TFP424 TFP Series Filter Fan, Side-Mount, Composite Type 1, 24 Vdc | Graybar Store
Pentair Hoffman - TFP Series Filter Fan, Side-Mount, Composite Type 1, 24 Vdc - TFP424
+ / - Hover over image to Zoom
Other Views

    TFP Series Filter Fan, Side-Mount, Composite Type 1, 24 Vdc

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP424
    SKU: 25307312
    $245.03
    Checking Pricing
         
    Housing Dimensions:6.29 H x 7.37 W x 2.65 D in.
    Additional Features:6- and 10-in Fans have Ball Bearing Construction and Split-Capacitor Motors that are Thermally Protected to Avoid Premature
    CFM:55 CFM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP424
    • Additional Features 6- and 10-in Fans have Ball Bearing Construction and Split-Capacitor Motors that are Thermally Protected to Avoid Premature
    • CFM 55 CFM
    • Finish Brushed
    • Housing Dimensions 6.29 H x 7.37 W x 2.65 D in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Cooling Fan, CFM: 55, Housing Dimensions: 6.29 H x 7.37 W x 2.65 D in, Finish: Brushed