Pentair Hoffman TFP41UL12 TFP Series Filter Fan, Side-Mount, Composite Type 12, 115 Vac, 6.29 in. H x 7.37 in. W x 2.65 in. D | Graybar Store
Pentair Hoffman - TFP Series Filter Fan, Side-Mount, Composite Type 12, 115 Vac, 6.29 in. H x 7.37 in. W x 2.65 in. D - TFP41UL12
+ / - Hover over image to Zoom
Other Views

    TFP Series Filter Fan, Side-Mount, Composite Type 12, 115 Vac, 6.29 in. H x 7.37 in. W x 2.65 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP41UL12
    SKU: 22081044
    $550.19
    Checking Pricing
         
    Housing Dimensions:6.29 H x 7.37 W x 2.65 D in.
    Additional Features:4 in Fan is Thermally Protected and Uses Permanently Lubricated Ball Bearings; 6 and 10 in Fans have Ball Bearing
    CFM:55 CFM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP41UL12
    • Additional Features 4 in Fan is Thermally Protected and Uses Permanently Lubricated Ball Bearings; 6 and 10 in Fans have Ball Bearing
    • CFM 55 CFM
    • Finish Brushed
    • Housing Dimensions 6.29 H x 7.37 W x 2.65 D in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Cooling Fan, CFM: 55, Housing Dimensions: 6.29 H x 7.37 W x 2.65 D in, Finish: Brushed