Pentair Hoffman TFP61UL12 TFP Series Filter Fan, Side-Mount, Composite Type 12, 115 Vac, 7.8 in. H x 8.87 in. W x 3.75 in. D | Graybar Store
Pentair Hoffman - TFP Series Filter Fan, Side-Mount, Composite Type 12, 115 Vac, 7.8 in. H x 8.87 in. W x 3.75 in. D - TFP61UL12
+ / - Hover over image to Zoom
Other Views

    TFP Series Filter Fan, Side-Mount, Composite Type 12, 115 Vac, 7.8 in. H x 8.87 in. W x 3.75 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP61UL12
    SKU: 22073308
    $935.28
    Checking Pricing
         
    Housing Dimensions:7.80 H x 8.87 W x 3.75 D in.
    Additional Features:6- and 10-in Fans have Ball Bearing Construction and Split-Capacitor Motors that are Thermally Protected to Avoid Premature
    CFM:140 CFM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP61UL12
    • Additional Features 6- and 10-in Fans have Ball Bearing Construction and Split-Capacitor Motors that are Thermally Protected to Avoid Premature
    • CFM 140 CFM
    • Finish Brushed
    • Housing Dimensions 7.80 H x 8.87 W x 3.75 D in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Cooling Fan, CFM: 140, Housing Dimensions: 7.80 H x 8.87 W x 3.75 D in, Finish: Brushed