Belden 9911-0100BP-S01 Filler Panel with Support, Rack Mount, 1 RU | Graybar Store
Belden - Filler Panel with Support, Rack Mount, 1 RU - 9911-0100BP-S01
+ / - Hover over image to Zoom
Other Views

    Filler Panel with Support, Rack Mount, 1 RU

    Manufacturer: Belden
    Manufacturer #: 9911-0100BP-S01
    SKU: 25800217
    $60.80
    Checking Pricing
         
    Color:Black and White
    Rack Units:1
    Use With:19 in Enclosures; 19 in Mount Racks
    Mounting Type:Rack Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9911-0100BP-S01
    • Color Black and White
    • Type Filler Panel
    • Rack Units 1
    • Mounting Type Rack Mount
    • Use With 19 in Enclosures; 19 in Mount Racks
    Product Overview:
    Filler Panel With Brush Pass Thru, Black; White, Rack Units: 1