Chatsworth Filler Panel, Snap-In | Graybar Store
Chatsworth - Filler Panel, Snap-In
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Snap-In

    Manufacturer: Chatsworth
         

    Snap-In Filler Panels block airflow in-between equipment by sealing unused rack-mount spaces (U) in the cabinet. Use with Air Dam to separate cold and hot air within the cabinet.

    • Manufacturer Chatsworth
    • Type Snap-In Filler Panel
    • Finish Textured
    • Width 19 in.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Rack Units
    Packaging
    Material
    Price
    34537-001
    25111571
    19 W x 0.99 D in
    1
    6 per Pack
    ABS
    $
    54
    .72
    /
    EA
    25111571
    Size
    19 W x 0.99 D in
    Rack Units
    1
    Packaging
    6 per Pack
    Material
    ABS
    $
    54
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    34538-001
    25092805
    19 W in
    2
    6 per Pack
    Plastic
    $
    80
    .99
    /
    EA
    25092805
    Size
    19 W in
    Rack Units
    2
    Packaging
    6 per Pack
    Material
    Plastic
    $
    80
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111571 SKU, 25111571 ANALYTICS...
    Packaging
    6 per Pack
    Material
    ABS
    Price
    $
    54
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092805 SKU, 25092805 ANALYTICS...
    Packaging
    6 per Pack
    Material
    Plastic
    Price
    $
    80
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available