Chatsworth Filler Panel | Graybar Store
Chatsworth - Filler Panel
+ / - Hover over image to Zoom
Other Views

    Filler Panel

    Manufacturer: Chatsworth
         

    Filler panel is for airflow control and/or equipment mounting, fill empty spaces between mounted equipment.

    • Manufacturer Chatsworth
    • Type Filler Panel
    • Width 19 in.
    Select Filter Options Below ( 23 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Size
    Rack Units
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    30024-702
    95018198
    3.47 in.
    Black
    2
    19 in.
    $
    24
    .42
    /
    EA
    95018198
    Height (Inches)
    3.47 in.
    Color
    Black
    Size
    Rack Units
    2
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    19 in.
    $
    24
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-701
    96062419
    1.72 in.
    Black
    1
    19 in.
    $
    18
    .59
    /
    EA
    96062419
    Height (Inches)
    1.72 in.
    Color
    Black
    Size
    Rack Units
    1
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    19 in.
    $
    18
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-703
    96079986
    5.22 in.
    Black
    3
    19 in.
    $
    28
    .52
    /
    EA
    96079986
    Height (Inches)
    5.22 in.
    Color
    Black
    Size
    Rack Units
    3
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    19 in.
    $
    28
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-101
    88083924
    1.72 in.
    Grey
    1.72 H x 19 W x 3/16 D in
    1
    PVC
    $
    19
    .51
    /
    EA
    88083924
    Height (Inches)
    1.72 in.
    Color
    Grey
    Size
    1.72 H x 19 W x 3/16 D in
    Rack Units
    1
    Material
    PVC
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    19
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-108
    89026917
    13.97 in.
    Grey
    8
    0.125 in.
    19 in.
    $
    58
    .62
    /
    EA
    89026917
    Height (Inches)
    13.97 in.
    Color
    Grey
    Size
    Rack Units
    8
    Material
    Mounting Type
    Depth (Inches)
    0.125 in.
    Width (Inches)
    19 in.
    $
    58
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-107
    89026918
    12.22 in.
    Grey
    12.22 H x 19 W x 1/8 D in
    7
    Aluminum
    $
    52
    .87
    /
    EA
    89026918
    Height (Inches)
    12.22 in.
    Color
    Grey
    Size
    12.22 H x 19 W x 1/8 D in
    Rack Units
    7
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    52
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-111
    89026914
    19.22 in.
    Grey
    11
    0.125 in.
    19 in.
    $
    75
    .81
    /
    EA
    89026914
    Height (Inches)
    19.22 in.
    Color
    Grey
    Size
    Rack Units
    11
    Material
    Mounting Type
    Depth (Inches)
    0.125 in.
    Width (Inches)
    19 in.
    $
    75
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-512
    89026985
    20.97 in.
    Transparent
    12
    0.1875 in.
    19 in.
    $
    77
    .69
    /
    EA
    89026985
    Height (Inches)
    20.97 in.
    Color
    Transparent
    Size
    Rack Units
    12
    Material
    Mounting Type
    Depth (Inches)
    0.1875 in.
    Width (Inches)
    19 in.
    $
    77
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-112
    89026913
    20.97 in.
    Grey
    20.97 H x 19 W x 1/8 D in
    12
    Aluminum
    $
    81
    .49
    /
    EA
    89026913
    Height (Inches)
    20.97 in.
    Color
    Grey
    Size
    20.97 H x 19 W x 1/8 D in
    Rack Units
    12
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    81
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-704
    96091603
    6.97 in.
    Black
    6.97 H x 19 W x 3/16 D in
    4
    Aluminum
    $
    34
    .02
    /
    EA
    96091603
    Height (Inches)
    6.97 in.
    Color
    Black
    Size
    6.97 H x 19 W x 3/16 D in
    Rack Units
    4
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    34
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-705
    25156311
    8.72 in.
    Black
    8.72 H x 19 W x 1/8 D in
    5
    Aluminum
    $
    39
    .33
    /
    EA
    25156311
    Height (Inches)
    8.72 in.
    Color
    Black
    Size
    8.72 H x 19 W x 1/8 D in
    Rack Units
    5
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    39
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-102
    89026923
    3.47 in.
    Grey
    3.47 H x 19 W x 1/8 D in
    2
    Aluminum
    $
    25
    .64
    /
    EA
    89026923
    Height (Inches)
    3.47 in.
    Color
    Grey
    Size
    3.47 H x 19 W x 1/8 D in
    Rack Units
    2
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    25
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-102
    88083925
    3.47 in.
    Grey
    3.47 H x 19 W x 3/6 D in
    2
    Aluminum
    $
    25
    .64
    /
    EA
    88083925
    Height (Inches)
    3.47 in.
    Color
    Grey
    Size
    3.47 H x 19 W x 3/6 D in
    Rack Units
    2
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    25
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-105
    89026920
    8.72 in.
    Grey
    5
    0.125 in.
    19 in.
    $
    41
    .23
    /
    EA
    89026920
    Height (Inches)
    8.72 in.
    Color
    Grey
    Size
    Rack Units
    5
    Material
    Mounting Type
    Depth (Inches)
    0.125 in.
    Width (Inches)
    19 in.
    $
    41
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-101
    89026924
    1.72 in.
    Grey
    1.72 H x 19 W x 1/8 D in
    1
    Aluminum
    $
    19
    .51
    /
    EA
    89026924
    Height (Inches)
    1.72 in.
    Color
    Grey
    Size
    1.72 H x 19 W x 1/8 D in
    Rack Units
    1
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    19
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-702
    95008322
    3.47 in.
    Black
    3.47 H x 19 W x 1/8 D in
    2
    Aluminum
    $
    24
    .42
    /
    EA
    95008322
    Height (Inches)
    3.47 in.
    Color
    Black
    Size
    3.47 H x 19 W x 1/8 D in
    Rack Units
    2
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    24
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-706
    25019419
    10.47 in.
    Black
    6
    Aluminum
    Rack Mount
    3/16 in.
    19 in.
    $
    44
    .78
    /
    EA
    25019419
    Height (Inches)
    10.47 in.
    Color
    Black
    Size
    Rack Units
    6
    Material
    Aluminum
    Mounting Type
    Rack Mount
    Depth (Inches)
    3/16 in.
    Width (Inches)
    19 in.
    $
    44
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-701
    95008321
    1.72 in.
    Black
    1.72 H x 19 W x 1/8 D in
    1
    Aluminum
    $
    18
    .59
    /
    EA
    95008321
    Height (Inches)
    1.72 in.
    Color
    Black
    Size
    1.72 H x 19 W x 1/8 D in
    Rack Units
    1
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    18
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-708
    25191950
    13.97 in.
    Black
    13.97 H x 19 W x 3/16 D in
    8
    Aluminum
    $
    55
    .89
    /
    EA
    25191950
    Height (Inches)
    13.97 in.
    Color
    Black
    Size
    13.97 H x 19 W x 3/16 D in
    Rack Units
    8
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    55
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-104
    89026921
    6.97 in.
    Grey
    6.97 H x 19 W x 1/8 D in
    4
    Aluminum
    $
    35
    .68
    /
    EA
    89026921
    Height (Inches)
    6.97 in.
    Color
    Grey
    Size
    6.97 H x 19 W x 1/8 D in
    Rack Units
    4
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    35
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-703
    95023147
    5.22 in.
    Black
    5.22 H x 19 W x 1/8 D in
    3
    Aluminum
    $
    28
    .52
    /
    EA
    95023147
    Height (Inches)
    5.22 in.
    Color
    Black
    Size
    5.22 H x 19 W x 1/8 D in
    Rack Units
    3
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    28
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30024-705
    25191948
    8.72 in.
    Black
    8.72 H x 19 W x 3/16 D in
    5
    Aluminum
    $
    39
    .33
    /
    EA
    25191948
    Height (Inches)
    8.72 in.
    Color
    Black
    Size
    8.72 H x 19 W x 3/16 D in
    Rack Units
    5
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    39
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30026-103
    89026922
    5.22 in.
    Grey
    5.22 H x 19 W x 1/8 D in
    3
    Aluminum
    $
    29
    .93
    /
    EA
    89026922
    Height (Inches)
    5.22 in.
    Color
    Grey
    Size
    5.22 H x 19 W x 1/8 D in
    Rack Units
    3
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    $
    29
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95018198 SKU, 95018198 ANALYTICS...
    Size
    Rack Units
    2
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    19 in.
    Price
    $
    24
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96062419 SKU, 96062419 ANALYTICS...
    Size
    Rack Units
    1
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    19 in.
    Price
    $
    18
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96079986 SKU, 96079986 ANALYTICS...
    Size
    Rack Units
    3
    Material
    Mounting Type
    Depth (Inches)
    Width (Inches)
    19 in.
    Price
    $
    28
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88083924 SKU, 88083924 ANALYTICS...
    Size
    1.72 H x 19 W x 3/16 D in
    Rack Units
    1
    Material
    PVC
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    19
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026917 SKU, 89026917 ANALYTICS...
    Size
    Rack Units
    8
    Material
    Mounting Type
    Depth (Inches)
    0.125 in.
    Width (Inches)
    19 in.
    Price
    $
    58
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026918 SKU, 89026918 ANALYTICS...
    Size
    12.22 H x 19 W x 1/8 D in
    Rack Units
    7
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    52
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026914 SKU, 89026914 ANALYTICS...
    Size
    Rack Units
    11
    Material
    Mounting Type
    Depth (Inches)
    0.125 in.
    Width (Inches)
    19 in.
    Price
    $
    75
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026985 SKU, 89026985 ANALYTICS...
    Size
    Rack Units
    12
    Material
    Mounting Type
    Depth (Inches)
    0.1875 in.
    Width (Inches)
    19 in.
    Price
    $
    77
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026913 SKU, 89026913 ANALYTICS...
    Size
    20.97 H x 19 W x 1/8 D in
    Rack Units
    12
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    81
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96091603 SKU, 96091603 ANALYTICS...
    Size
    6.97 H x 19 W x 3/16 D in
    Rack Units
    4
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    34
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156311 SKU, 25156311 ANALYTICS...
    Size
    8.72 H x 19 W x 1/8 D in
    Rack Units
    5
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    39
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026923 SKU, 89026923 ANALYTICS...
    Size
    3.47 H x 19 W x 1/8 D in
    Rack Units
    2
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    25
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88083925 SKU, 88083925 ANALYTICS...
    Size
    3.47 H x 19 W x 3/6 D in
    Rack Units
    2
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    25
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026920 SKU, 89026920 ANALYTICS...
    Size
    Rack Units
    5
    Material
    Mounting Type
    Depth (Inches)
    0.125 in.
    Width (Inches)
    19 in.
    Price
    $
    41
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026924 SKU, 89026924 ANALYTICS...
    Size
    1.72 H x 19 W x 1/8 D in
    Rack Units
    1
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    19
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95008322 SKU, 95008322 ANALYTICS...
    Size
    3.47 H x 19 W x 1/8 D in
    Rack Units
    2
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    24
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25019419 SKU, 25019419 ANALYTICS...
    Size
    Rack Units
    6
    Material
    Aluminum
    Mounting Type
    Rack Mount
    Depth (Inches)
    3/16 in.
    Width (Inches)
    19 in.
    Price
    $
    44
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95008321 SKU, 95008321 ANALYTICS...
    Size
    1.72 H x 19 W x 1/8 D in
    Rack Units
    1
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    18
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191950 SKU, 25191950 ANALYTICS...
    Size
    13.97 H x 19 W x 3/16 D in
    Rack Units
    8
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    55
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026921 SKU, 89026921 ANALYTICS...
    Size
    6.97 H x 19 W x 1/8 D in
    Rack Units
    4
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    35
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95023147 SKU, 95023147 ANALYTICS...
    Size
    5.22 H x 19 W x 1/8 D in
    Rack Units
    3
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    28
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25191948 SKU, 25191948 ANALYTICS...
    Size
    8.72 H x 19 W x 3/16 D in
    Rack Units
    5
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    39
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026922 SKU, 89026922 ANALYTICS...
    Size
    5.22 H x 19 W x 1/8 D in
    Rack Units
    3
    Material
    Aluminum
    Mounting Type
    Depth (Inches)
    Width (Inches)
    Price
    $
    29
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available