Pentair Hoffman Filler Panel, Steel, 19-in. Rack | Graybar Store
Pentair Hoffman - Filler Panel, Steel, 19-in. Rack
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Steel, 19-in. Rack

    Manufacturer: Pentair Hoffman
         

    Filler panels are used to cover unused rack space in cabinets or open frame racks for a finished appearance.

    • Manufacturer Pentair Hoffman
    • Type Rack Panel
    • Finish Polyester Powder Coat
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Rack Units
    Length
    Material
    Width (Inches)
    Price
    P19RPP1UB
    25050002
    Black
    19 L x 1.75 W in
    1
    19 in.
    Steel
    1.75 in.
    $
    21
    .90
    /
    EA
    25050002
    Color
    Black
    Size
    19 L x 1.75 W in
    Rack Units
    1
    Length
    19 in.
    Material
    Steel
    Width (Inches)
    1.75 in.
    $
    21
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P19RPP4UB
    25153660
    Black
    19 L x 7 W in
    4
    19 in.
    Steel
    7 in.
    $
    30
    .50
    /
    EA
    25153660
    Color
    Black
    Size
    19 L x 7 W in
    Rack Units
    4
    Length
    19 in.
    Material
    Steel
    Width (Inches)
    7 in.
    $
    30
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050002 SKU, 25050002 ANALYTICS...
    Rack Units
    1
    Length
    19 in.
    Material
    Steel
    Width (Inches)
    1.75 in.
    Price
    $
    21
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25153660 SKU, 25153660 ANALYTICS...
    Rack Units
    4
    Length
    19 in.
    Material
    Steel
    Width (Inches)
    7 in.
    Price
    $
    30
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available