Chatsworth 30024-704 Filler Panel, Black, 19 W x 3/16 in. Thick, 4 RU | Graybar Store
Chatsworth - Filler Panel, Black, 19 W x 3/16 in. Thick, 4 RU - 30024-704
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Black, 19 W x 3/16 in. Thick, 4 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30024-704
    SKU: 96091603
    $34.02
    Checking Pricing
         
    Height (Inches):6.97 in.
    Color:Black
    Size:6.97 H x 19 W x 3/16 D in
    Rack Units:4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30024-704
    • Color Black
    • Size 6.97 H x 19 W x 3/16 D in
    • Type Filler Panel
    • Rack Units 4
    • Height (Inches) 6.97 in.
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Filler Panel, Size: 6.97 H x 19 W x 3/16 D in, Black, Aluminum, Rack Units: 4