Hubbell Premise Wiring MCCBP350 Filler Panel, 19 in., 2 RU | Graybar Store
Hubbell Premise Wiring - Filler Panel, 19 in., 2 RU - MCCBP350
+ / - Hover over image to Zoom
Other Views

    Filler Panel, 19 in., 2 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCBP350
    SKU: 94003679
    $51.06
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Rack Units:2
    Use With:Relay Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCBP350
    • Color Black
    • Type Filler Panel
    • Rack Units 2
    • Height (Inches) 3.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Use With Relay Rack
    Product Overview:
    Filler Panel, Black, Rack Units: 2, Width (Inches): 19 in