Chatsworth 30024-512 Filler Panel, Clear, 19 W x 3/16 in. Thick, 12 RU | Graybar Store
Chatsworth - Filler Panel, Clear, 19 W x 3/16 in. Thick, 12 RU - 30024-512
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Clear, 19 W x 3/16 in. Thick, 12 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30024-512
    SKU: 89026985
    $77.69
    Checking Pricing
         
    Height (Inches):20.97 in.
    Color:Transparent
    Rack Units:12
    Depth (Inches):0.1875 in
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30024-512
    • Color Transparent
    • Type Filler Panel
    • Rack Units 12
    • Depth (Inches) 0.1875 in
    • Height (Inches) 20.97 in.
    • Width 19 in
    • Width (Inches) 19 in.
    Product Overview:
    Filler Panel, Width (Inches): 19 in, Height (Inches): 20.97 in, Transparent, Rack Units: 12