Chatsworth Products Inc. 30026-103 Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 3 RU | Graybar Store
Chatsworth Products Inc. - Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 3 RU - 30026-103
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 3 RU

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 30026-103
    SKU: 89026922
    $29.93
    Checking Pricing
         
    Height (Inches):5.22 in.
    Color:Grey
    Size:5.22 H x 19 W x 1/8 D in
    Rack Units:3
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 30026-103
    • Color Grey
    • Size 5.22 H x 19 W x 1/8 D in
    • Type Filler Panel
    • Rack Units 3
    • Height (Inches) 5.22 in.
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Filler Panel, Size: 5.22 H x 19 W x 1/8 D in, Grey, Aluminum, Rack Units: 3