Chatsworth 30026-105 Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 5 RU | Graybar Store
Chatsworth - Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 5 RU - 30026-105
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 5 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30026-105
    SKU: 89026920
    $41.23
    Checking Pricing
         
    Height (Inches):8.72 in.
    Color:Grey
    Rack Units:5
    Depth (Inches):0.125 in
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-105
    • Color Grey
    • Type Filler Panel
    • Rack Units 5
    • Depth (Inches) 0.125 in
    • Height (Inches) 8.72 in.
    • Width 19 in
    • Width (Inches) 19 in.
    Product Overview:
    Filler Panel, Width (Inches): 19 in, Height (Inches): 8.72 in, Grey, Rack Units: 5