Chatsworth 30026-108 Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 8 RU | Graybar Store
Chatsworth - Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 8 RU - 30026-108
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 8 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30026-108
    SKU: 89026917
    $58.62
    Checking Pricing
         
    Height (Inches):13.97 in.
    Color:Grey
    Rack Units:8
    Depth (Inches):0.125 in
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-108
    • Color Grey
    • Type Filler Panel
    • Rack Units 8
    • Depth (Inches) 0.125 in
    • Height (Inches) 13.97 in.
    • Width 19 in
    • Width (Inches) 19 in.
    Product Overview:
    Filler Panel, Width (Inches): 19 in, Height (Inches): 13.97 in, Grey, Rack Units: 8