Chatsworth Products Inc. 30026-111 Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 11 RU | Graybar Store
Chatsworth Products Inc. - Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 11 RU - 30026-111
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 11 RU

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 30026-111
    SKU: 89026914
    $75.81
    Checking Pricing
         
    Height (Inches):19.22 in.
    Color:Grey
    Rack Units:11
    Depth (Inches):0.125 in
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 30026-111
    • Color Grey
    • Type Filler Panel
    • Rack Units 11
    • Depth (Inches) 0.125 in
    • Height (Inches) 19.22 in.
    • Width 19 in
    • Width (Inches) 19 in.
    Product Overview:
    Filler Panel, Width (Inches): 19 in, Height (Inches): 19.22 in, Grey, Rack Units: 11