Chatsworth 30026-112 Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 12 RU | Graybar Store
Chatsworth - Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 12 RU - 30026-112
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/1/8 in. Thick, 12 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30026-112
    SKU: 89026913
    $81.49
    Checking Pricing
         
    Height (Inches):20.97 in.
    Color:Grey
    Size:20.97 H x 19 W x 1/8 D in
    Rack Units:12
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-112
    • Color Grey
    • Size 20.97 H x 19 W x 1/8 D in
    • Type Filler Panel
    • Rack Units 12
    • Height (Inches) 20.97 in.
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Filler Panel, Size: 20.97 H x 19 W x 1/8 D in, Grey, Aluminum, Rack Units: 12