Chatsworth 30024-102 Filler Panel, Grey, 19 W x 3/16 in. Thick, 2 RU | Graybar Store
Chatsworth - Filler Panel, Grey, 19 W x 3/16 in. Thick, 2 RU - 30024-102
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/16 in. Thick, 2 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30024-102
    SKU: 88083925
    $25.64
    Checking Pricing
         
    Height (Inches):3.47 in.
    Color:Grey
    Size:3.47 H x 19 W x 3/6 D in
    Rack Units:2
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30024-102
    • Color Grey
    • Size 3.47 H x 19 W x 3/6 D in
    • Type Filler Panel
    • Rack Units 2
    • Height (Inches) 3.47 in.
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Filler Panel, Size: 3.47 H x 19 W x 3/6 D in, Grey, Aluminum, Rack Units: 2