Chatsworth 30024-101 Filler Panel, Grey, 19 W x 3/16 in. Thick, 1 RU | Graybar Store
Chatsworth - Filler Panel, Grey, 19 W x 3/16 in. Thick, 1 RU - 30024-101
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Grey, 19 W x 3/16 in. Thick, 1 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30024-101
    SKU: 88083924
    $19.51
    Checking Pricing
         
    Height (Inches):1.72 in.
    Color:Grey
    Size:1.72 H x 19 W x 3/16 D in
    Rack Units:1
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30024-101
    • Color Grey
    • Size 1.72 H x 19 W x 3/16 D in
    • Type Filler Panel
    • Rack Units 1
    • Height (Inches) 1.72 in.
    • Width 19 in.
    • Material PVC
    • Country of Origin US - USA
    Product Overview:
    Filler Panel, Size: 1.72 H x 19 W x 3/16 D in, Grey, PVC, Rack Units: 1