Chatsworth 30026-705 Filler Panel, Black, 19 W x 3/1/8 in. Thick, 5 RU | Graybar Store
Chatsworth - Filler Panel, Black, 19 W x 3/1/8 in. Thick, 5 RU - 30026-705
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Black, 19 W x 3/1/8 in. Thick, 5 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30026-705
    SKU: 25156311
    $39.33
    Checking Pricing
         
    Height (Inches):8.72 in.
    Color:Black
    Size:8.72 H x 19 W x 1/8 D in
    Rack Units:5
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30026-705
    • Color Black
    • Size 8.72 H x 19 W x 1/8 D in
    • Type Filler Panel
    • Rack Units 5
    • Height (Inches) 8.72 in.
    • Width 19 in
    • Material Aluminum
    Product Overview:
    Filler Panel, Size: 8.72 H x 19 W x 1/8 D in, Black, Aluminum, Rack Units: 5