Chatsworth 30024-706 Filler Panel, Black, 19 W x 3/16 in. Thick, 6 RU | Graybar Store
Chatsworth - Filler Panel, Black, 19 W x 3/16 in. Thick, 6 RU - 30024-706
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Black, 19 W x 3/16 in. Thick, 6 RU

    Manufacturer: Chatsworth
    Manufacturer #: 30024-706
    SKU: 25019419
    $44.78
    Checking Pricing
         
    Height (Inches):10.47 in.
    Color:Black
    Rack Units:6
    Material:Aluminum
    Mounting Type:Rack Mount
    Depth (Inches):3/16 in
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30024-706
    • Color Black
    • Type Filler Panel
    • Rack Units 6
    • Depth (Inches) 3/16 in
    • Height (Inches) 10.47 in.
    • Mounting Type Rack Mount
    • Width 19 in
    • Width (Inches) 19 in.
    • Material Aluminum
    Product Overview:
    Filler Panel, Black, Aluminum, Rack Units: 6, Width (Inches): 19 in