General Cable DB-300P24-AL-89-GCC-CUT REEL Filled Foam Skin PE-89 AL Spec. 2007 Outside Plant Cable | Graybar Store
General Cable - Filled Foam Skin PE-89 AL Spec. 2007 Outside Plant Cable - DB-300P24-AL-89-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Filled Foam Skin PE-89 AL Spec. 2007 Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: DB-300P24-AL-89-GCC-CUT REEL
    SKU: 25190220
    $10.38
    Checking Pricing
         
    No. of Pairs:300
    Color:Black
    Additional Features:Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Packaging:2500 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-300P24-AL-89-GCC-CUT REEL
    • Color Black
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • Additional Features Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 300
    • Shielded Shielded
    • Packaging 2500 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Filled Telephone Cable, Black, Packaging: 2500 ft Reel, No. of Pairs: 300, Polyethylene, Gauge: 24 AWG