General Cable Filled Solid Cable RDUP (RUS) PE-39, Copper Bearing, 19 AWG, Outside Plant Cable - Cut Reel | Graybar Store
General Cable - Filled Solid Cable RDUP (RUS) PE-39, Copper Bearing, 19 AWG, Outside Plant Cable - Cut Reel
+ / - Hover over image to Zoom
Other Views

    Filled Solid Cable RDUP (RUS) PE-39, Copper Bearing, 19 AWG, Outside Plant Cable - Cut Reel

    Manufacturer: General Cable
         

    • Manufacturer General Cable
    • Gauge 19 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Price
    DB-25P19-GO-39-GCC-CUT REEL
    25055298
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Black
    5000 ft Reel
    25
    $
    4
    .14
    /
    EA
    25055298
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    $
    4
    .14
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-6P19-GO-39-GCC-CUT REEL
    25055306
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Black
    5000 ft Reel
    6
    $
    1
    .48
    /
    EA
    25055306
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    $
    1
    .48
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055298 SKU, 25055298 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Price
    $
    4
    .14
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055306 SKU, 25055306 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Price
    $
    1
    .48
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available