General Cable Filled Solid Cable RDUP (RUD) PE-39, Outside Plant Cable - Cut Reel | Graybar Store
General Cable - Filled Solid Cable RDUP (RUD) PE-39, Outside Plant Cable - Cut Reel
+ / - Hover over image to Zoom
Other Views

    Filled Solid Cable RDUP (RUD) PE-39, Outside Plant Cable - Cut Reel

    Manufacturer: General Cable
         

    • Manufacturer General Cable
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Price
    DB-25P24-AL-39-GCC-CUT REEL
    25190213
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Black
    5000 ft Reel
    25
    $
    1
    .25
    /
    EA
    25190213
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    $
    1
    .25
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-50P24-AL-39-GCC-CUT REEL
    25121722
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Black
    5000 ft Reel
    50
    $
    2
    .21
    /
    EA
    25121722
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color
    Black
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    $
    2
    .21
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190213 SKU, 25190213 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Price
    $
    1
    .25
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121722 SKU, 25121722 ANALYTICS...
    Packaging
    5000 ft Reel
    No. of Pairs
    50
    Price
    $
    2
    .21
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available